Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK
Mfr # 66366
Zoro # G202528538
original price:
$26.16
22% off
new price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Brass
- Overall Length 3/4 in
- Drill Bit Size 1/2 in
- Compatible Material Wood
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66366
- Zoro # G202528538
- UPC # 738287663662
- Country of Origin China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 3/4 in |
Drill Bit Size | 1/2 in |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Wood |
Drive Type | Slotted |
System of Measurement | Inch |
Style | Tapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KBC)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK (M55010.080.0010)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAP1)
- MIDWEST FASTENER Knife Thread Insert, #6-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66362)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- MIDWEST FASTENER Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.9mm L, Brass, 2 PK (32777)
- MIDWEST FASTENER Knife Thread Insert, #8-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66363)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, Steel, Plain, 20 PK (68643)
- MIDWEST FASTENER Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, Brass, 20 PK (66364)
- LISLE THREADED INSERT (LIS65960)
- Midwest Fastener Knife Thread Inserts