Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK
Mfr # 66367
Zoro # G002528547
original price:
$21.25
9% off
new price: $19.15
/pk 10, $1.91/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1 in
- Drill Bit Size 1/2 in
- Compatible Material Wood
- Drive Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66367
- Zoro # G002528547
- UPC # 738287663679
- Country of Origin India
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 1 in |
Drill Bit Size | 1/2 in |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Wood |
Drive Type | Socket |
System of Measurement | Inch |
Style | Tapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- ZORO SELECT Set Screw, 20, Flat, 1-1/2in, PK100 (U07810.025.0150)
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade 2, Zinc Plated Finish (20213)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- MIDWEST FASTENER Knife Thread Insert, #6-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66362)
- MIDWEST FASTENER Knife Thread Insert, #4-40 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66361)
- MIDWEST FASTENER Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, Brass, 20 PK (66364)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, Steel, Plain, 20 PK (68643)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-5-CR-PK5)
- Midwest Fastener Knife Thread Inserts