Shop All Knife Thread Inserts
Midwest Fastener
Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, Steel, Plain, 20 PK
Mfr # 68643
Zoro # G602528046
product price: $23.59
/pk 20, $1.18/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size 1/4"-20
- Material Steel
- Overall Length 3/4 in
- Finish Plain
- Compatible Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68643
- Zoro # G602528046
- UPC # 738287686432
- Country of Origin United States
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Details
Item | Knife Thread Insert |
Material | Steel |
Finish | Plain |
Compatible Material | Wood |
Drive Type | Slotted |
System of Measurement | Inch |
Description
An insert nut provides a threaded socket for a wooden workpiece, similar to a wall anchor. Insert nuts are inserted into a pre-drilled hole by one of two means: screw in and hammer in. In both cases, the external protrusions bite into the wood, preventing the nut from either turning or pulling out. They can be installed from one side of the workpiece.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22340)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-177-G100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55462.016.0001)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- MIDWEST FASTENER Knife Thread Insert, #4-40 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66361)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- MIDWEST FASTENER Knife Thread Insert, #6-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66362)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- Midwest Fastener Knife Thread Inserts