Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#K-18 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65665
Zoro # G402527492
product price: $13.55
/pk 5, $2.71/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive|Flashlight|and Spotlight
- Material Clear Glass
- Nominal Size #K-18
- Style Krypton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65665
- Zoro # G402527492
- UPC # 738287656657
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #K-18 |
Battery Size | 6 or 7 D-Cells |
Details
Type | Miniature Light Bulb |
Application | Automotive|Flashlight|and Spotlight |
Material | Clear Glass |
Style | Krypton |
Amps | 0.7 |
Base | Flange |
Volts | 7.2 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL REGRIP LARGE (PRPN61-7BL-001)
- BUYERS PRODUCTS Oil Level Gauge With Temperature Indicator - Glass (LDR02A)
- VACUTEC Ultratraceuv Smoke Solution, 16 OZ Bottle (P0716UV)
- GROTE Primary Wire, 16 Gauge, Red, 100 ft. Spool (87-8000)
- MIDWEST FASTENER #502 Clear Glass Miniature Light Bulbs 5PK (65692)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- RACE SPORT T5 Bulb Socket W/ Wire (Each) (RSSWT5)
- Midwest Fastener Automotive Lighting