Shop All Barn & Hanging Door Hardware
Midwest Fastener
"J" Shape Wheel Springs 3PK
Mfr # 66145
Zoro # G302519252
product price: $12.29
/pk 3, $4.10/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Nylon
- Type Door Hardware
- Shape J
- Wheel Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66145
- Zoro # G302519252
- UPC # 738287661453
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Wheel Size | 1" |
Details
Material | Steel/Nylon |
Type | Door Hardware |
Shape | J |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 59AD Keyway, Coined Logo Only, 50 Pack (59AD-6PIN-10 (50PK))
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-BLK)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- MIDWEST FASTENER 4-Door Bi-Fold Door Snuggers 6PK (66006)
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- MIDWEST FASTENER Door Aligners 6PK (66008)
- MIDWEST FASTENER 3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK (66063)
- PRIMELINE TOOLS 1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack) (N 6620)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- PRIMELINE TOOLS Left and Right, Closet Door Bottom Guide, Stamped Steel (1 Pair) (N 7047)
- Midwest Fastener Barn & Hanging Door Hardware