Shop All Knobs
Midwest Fastener
Ivory Colored Plastic Rotary Dimmer Knobs 6PK
Mfr # 77983
Zoro # G402527874
product price: $19.95
/pk 6, $3.32/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ivory Colored
- Material Plastic
- Style Dimmer
- Type Knob
- Application Dimmer Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77983
- Zoro # G402527874
- UPC # 738287779837
- Country of Origin United States
- Category Knobs
Details
Finish | Ivory Colored |
Material | Plastic |
Style | Dimmer |
Type | Knob |
Application | Dimmer Switch |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- LENOX Hole Saw (LXAH3338)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, SAE, 5/16 to 1 in., 36-Piece (CP53000-36SSXD)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- MIDWEST FASTENER 5/16"-18 x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK (78064)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- Midwest Fastener Knobs