Shop All Knobs
Midwest Fastener
Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK
Mfr # 77982
Zoro # G502527798
product price: $19.79
/pk 6, $3.30/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Ivory Colored
- Material Plastic
- Style Dimmer
- Type Knob
- Application Dimmer Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77982
- Zoro # G502527798
- UPC # 738287779820
- Country of Origin United States
- Category Knobs
Details
Finish | Ivory Colored |
Material | Plastic |
Style | Dimmer |
Type | Knob |
Application | Dimmer Switch |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-3/8" x .060" Porcelain Tile Blade Wet/Dry (DW4738)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4434)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK (66685)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78103)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK (78083)
- MIDWEST FASTENER 1/4"-20 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK (78081)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 63, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A517X60)
- Midwest Fastener Knobs