Shop All Tooth Lock Washers
Midwest Fastener
Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK
Mfr # 03983
Zoro # G302526281
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 45/64 in
- Maximum Thickness 1/16 in
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03983
- Zoro # G302526281
- UPC # 738287039832
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 45/64 in |
Inside Diameter | 5/16 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | C35 |
Application | Smaller head screws |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Phillips Drive, 200 PK (U31300.013.0212)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (6232BHT5)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 16 PK (74866)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (08229)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U53460.043.0001)
- Midwest Fastener Tooth Lock Washers