Shop All Tooth Lock Washers
Midwest Fastener
Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK
Mfr # 74385
Zoro # G502526456
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- Outside Diameter 45/64 in
- Maximum Thickness 1/16 in
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74385
- Zoro # G502526456
- UPC # 738287743852
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 45/64 in |
Inside Diameter | 5/16 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Chrome Plated |
Maximum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Smaller head screws |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/4" Square Wire Lock Pins 3PK (36502)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK (14625ACA)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-1032-A)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22080.100.1425)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (08229)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- Midwest Fastener Lock Washers