Shop All Tooth Lock Washers
Midwest Fastener
Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 48 PK
Mfr # 62128
Zoro # G402526501
product price: $8.45
/pk 48, $0.18/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Maximum Thickness 1/16 in
- Inside Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62128
- Zoro # G402526501
- UPC # 738287621280
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 45/64 in |
Inside Diameter | 3/8 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Application | Smaller head screws |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 3 mm Length, 100 PK (SCX202003-100P1)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 120 PK (B04025.075.0001)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB517)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.050.0012)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03984)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 500 PK (62WEI)
- Midwest Fastener Lock Washers