Shop All Tooth Lock Washers
Midwest Fastener
Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK
Mfr # 03984
Zoro # G602526486
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 45/64 in
- Maximum Thickness 1/16 in
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03984
- Zoro # G602526486
- UPC # 738287039849
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 45/64 in |
Inside Diameter | 3/8 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | C42 |
Application | Smaller head screws |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2376)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 33.50 mm Ht, 65 mm Max Wing Span, 50 PK (M16270.120.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.062.0200)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 100 PK (U12450.031.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK (03986)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (03962)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 16 PK (74866)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (08229)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- Midwest Fastener Lock Washers