Shop All Tooth Lock Washers
Midwest Fastener
Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK
Mfr # 74865
Zoro # G102526474
product price: $3.55
/pk 20, $0.18/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Maximum Thickness 3/64 in
- Inside Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74865
- Zoro # G102526474
- UPC # 738287748659
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 31/64 in |
Inside Diameter | 1/4 in |
Details
Item | Internal Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Maximum Thickness | 3/64 in |
System of Measurement | Inch |
Application | Smaller head screws |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (25C25KCS)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72080)
- ZORO SELECT Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51080.125.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 16 PK (74866)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 12 PK (74867)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03983)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK (38728)
- Midwest Fastener Lock Washers