Shop All Tooth Lock Washers
Midwest Fastener
Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK
Mfr # 03986
Zoro # G602526585
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 49/64 in
- Maximum Thickness 5/64 in
- Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03986
- Zoro # G602526585
- UPC # 738287039863
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 49/64 in |
Inside Diameter | 9/16 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 5/64 in |
System of Measurement | Inch |
Material Grade/Class | C42 |
Application | Smaller head screws |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0628)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121250)
- ITW BEE LEITZKE Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 221 Pieces (WWG-DISP-HO-SH221)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03984)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03983)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK (74385)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- Midwest Fastener Lock Washers