Shop All Internal Retaining Rings
Midwest Fastener
Internal Retaining Ring, Steel, Zinc Plated Finish, 5/16 in Bore Dia., 40 PK
Mfr # 73181
Zoro # G502528030
product price: $14.55
/pk 40, $0.36/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 5/16 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73181
- Zoro # G502528030
- UPC # 738287731811
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5/16 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Number of Pieces | 40 |
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 16 PK (60262)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0300)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 22 mm Bore Dia., 5 PK (32417)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK (KG-125SJ)
- Midwest Fastener Internal Retaining Rings