Shop All Internal Retaining Rings
Midwest Fastener
Internal Retaining Ring, Steel, Zinc Plated Finish, 1 1/8 in Bore Dia., 10 PK
Mfr # 73193
Zoro # G502528023
product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 1/8 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73193
- Zoro # G502528023
- UPC # 738287731934
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/8 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Number of Pieces | 10 |
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK (AD56BS201)
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK (U39632.009.0168)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- MIDWEST FASTENER Flat Washer, For Screw Size #4 , 18-8 Stainless Steel 50 PK (68317)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 22 mm Bore Dia., 5 PK (32417)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK (U36050.150.0001)
- Midwest Fastener Internal Retaining Rings