Shop All Internal Retaining Rings
Midwest Fastener
Internal Retaining Ring, Steel, Zinc Plated Finish, 1 1/8 in Bore Dia., 10 PK
Mfr # 64564
Zoro # G402528024
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 1/8 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64564
- Zoro # G402528024
- UPC # 738287645644
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/8 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Number of Pieces | 10 |
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP159)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.200.0120)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 22 mm Bore Dia., 5 PK (32417)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- ENERPAC Retaining Ring (C611049)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 145 mm Bore Dia., 5 PK (M36050.145.0001)
- Midwest Fastener Internal Retaining Rings