Shop All Internal Retaining Rings
Midwest Fastener
Internal Retaining Ring, Steel, Zinc Plated Finish, 1 1/4 in Bore Dia., 8 PK
Mfr # 64565
Zoro # G502528016
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 1/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64565
- Zoro # G502528016
- UPC # 738287645651
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/4 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Number of Pieces | 8 |
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Cotterles Hitch Pins 4PK (930042)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Torx Drive, 20 PK (36891)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-0)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 22 mm Bore Dia., 5 PK (32417)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.688 in Bore Dia., 100 PK (168RISS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- Midwest Fastener Internal Retaining Rings