Shop All Internal Retaining Rings
Midwest Fastener
Internal Retaining Ring, Steel, Zinc Plated Finish, 1 1/2 in Bore Dia., 6 PK
Mfr # 64566
Zoro # G602528008
product price: $5.45
/pk 6, $0.91/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 1/2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64566
- Zoro # G602528008
- UPC # 738287645668
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/2 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Number of Pieces | 6 |
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- PRO-FIT Nail Masonry Hardcut 10D 5Lb (0093175)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.100.0020)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 22 mm Bore Dia., 5 PK (32417)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK (U36050.043.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK (268RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.562 in Bore Dia., 100 PK (56RISS)
- Midwest Fastener Internal Retaining Rings