Shop All Internal Retaining Rings
Midwest Fastener
Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK
Mfr # 73196
Zoro # G202528033
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 3/4 in
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73196
- Zoro # G202528033
- UPC # 738287731965
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/4 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Number of Pieces | 5 |
Description
An internal retaining ring goes on the inside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 40 PK (73704)
- ZORO SELECT 5/16 X 1-1/2 Slotted Pin Steel, Plain (5DA94)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04104.031.0500)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Zinc Plated Finish, 1 in Bore Dia., 10 PK (64563)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 22 mm Bore Dia., 5 PK (32417)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (HO-118SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 15/16 in Bore Dia. (HO-93SS)
- Midwest Fastener Internal Retaining Rings