Shop All Automotive Switches
Midwest Fastener
In-Line Cord Switches 5PK
Mfr # 64735
Zoro # G502522403
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Light Switch Replacement
- Finish Brown
- Style In-Line Cord
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64735
- Zoro # G502522403
- UPC # 738287647358
- Country of Origin United States
- Category Automotive Switches
Details
Material | Plastic |
Application | Light Switch Replacement |
Finish | Brown |
Style | In-Line Cord |
Type | Electrical Switch |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-Way Plastic Trailer Connector - Trailer Side (TC2007P)
- SKF Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRW1, Nitrile (27268)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- MASTERCOOL R-12 Hose Gasket 10Ct, 1/4" (42010-10)
- MIDWEST FASTENER In-Line Cord Switches 5PK (64734)
- FOUR SEASONS Switch Kit (36684)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-126 (PS-126)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- ILB GOLD Replacement For Mercury, 89-96158T Switch / Solenoid (89-96158T SWITCH / SOLENOID)
- COLE HERSEE Heavy Duty Momentary On-Off-Momentary On Toggle Switch, Dpdt (55054-BP)
- AFTERMARKET Stewart Warner Instrument Temperature Switch (SWI-83305-JN)
- Midwest Fastener Automotive Switches