Shop All Automotive Switches
Midwest Fastener
In-Line Cord Switches 5PK
Mfr # 64734
Zoro # G802522226
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Light Switch Replacement
- Material Plastic
- Finish White
- Style In-Line Cord
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64734
- Zoro # G802522226
- UPC # 738287647341
- Country of Origin United States
- Category Automotive Switches
Details
Application | Light Switch Replacement |
Material | Plastic |
Finish | White |
Style | In-Line Cord |
Type | Electrical Switch |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Red Low Profile Stt Clear Lens (TQ T10-RC00-1)
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG LARGE (102652)
- PENNZOIL Engine Oil, 10W-40, 1 Qt., Hi Mileage (550022829)
- A & I PRODUCTS Bowl, Pre-Cleaner (10.5") 9.5" x9.5" x4" (A-VAN109)
- MOTORMITE Electrical Switches-Toggle-Lever Glow-Bl, 85912 (85912)
- NTK Fuel Tank Selector Switch, 1S8979 (1S8979)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-483 (US-483)
- COLE HERSEE Rotary Master Disconnect Switch 2 Position Lever On-Off (M-284-BP)
- COLE HERSEE Forward And Reverse Relay (24452-BX)
- ILB GOLD Replacement For Prestolite, Sas-4217Y Switch / Solenoid (SAS-4217Y SWITCH / SOLENOID)
- STANDARD IGNITION Ignition Switch, US-43 (US-43)
- Midwest Fastener Automotive Switches