Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#HPR-52 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65668
Zoro # G202527500
product price: $33.55
/pk 4, $8.39/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive
- Material Clear Glass
- Nominal Size #HPR-52
- Style Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65668
- Zoro # G202527500
- UPC # 738287656688
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #HPR-52 |
Battery Size | 2 D-Cells |
Details
Type | Miniature Light Bulb |
Application | Automotive |
Material | Clear Glass |
Style | Halogen |
Amps | 0.85 |
Base | Flange |
Volts | 2.8 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Pivot Shaft, 2.5" Shaft, 1.85 (300898)
- MAIN FILTER STAUFF SFCT3510E Replacement/Interchange Spin-On Filter (MF0058085)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- LOCTITE Rtv Clear Silicone Adhesive/Sealant, 491981 (491981)
- MIDWEST FASTENER #168 Clear Glass Automotive Light Bulbs 6PK (70623)
- MIDWEST FASTENER #1651 Clear Glass Miniature Light Bulbs 3PK (65695)
- MIDWEST FASTENER #1003 Clear Glass Miniature Light Bulbs 4PK (65602)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- SATCO 1000W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S4198)
- Midwest Fastener Automotive Lighting