Shop All Alnico Magnets
Midwest Fastener
Horseshoe Magnet 2PK
Mfr # 72585
Zoro # G902529224
product price: $27.15
/pk 2, $13.58/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alnico
- Type Magnet
- Shape Horseshoe
- Style Horseshoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72585
- Zoro # G902529224
- UPC # 738287725858
- Country of Origin United States
- Category Alnico Magnets
Details
Material | Alnico |
Type | Magnet |
Shape | Horseshoe |
Style | Horseshoe |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CCP6)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-HFDA-3)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U15)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (C8053-KD-3)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- MIDWEST FASTENER 2" x 3/4" x 3/8" Magnet Blocks 3PK (32704)
- MIDWEST FASTENER 1-3/4" Ceramic Round Base Magnet 3PK (32688)
- MIDWEST FASTENER 7/8" x 3/16" Magnet Bars 10PK (32702)
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull (MX0477)
- Midwest Fastener Alnico Magnets