Shop All Staples
Midwest Fastener
Hog Ring Staples, 3/4 in Leg L, Steel, 100 PK
Mfr # 50115
Zoro # G102528782
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50115
- Zoro # G102528782
- UPC # 738287501155
- Country of Origin Unknown
- Category Staples
Dimensions
Leg Length | 3/4 in |
Diameter | 3/4" |
Details
Item | Hog Ring Staples |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the MIDWEST FASTENER - 50115 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50115 Hog Ring Staples are designed with a leg length and diameter of 3/4 inch. This specific sizing makes them suitable for various applications that require a robust fastening solution. The dimensions provide an adequate balance between strength and versatility, allowing the staples to be used in different settings where secure attachment is needed.
These hog ring staples are made from steel, providing durability and long-lasting performance. They have been finished with hot dipped galvanization, which adds an extra layer of protection against corrosion or rusting. This finish enhances the longevity of the product, making it built to withstand harsh conditions while maintaining its structural integrity over time.
Please note that package quantity details were not provided in the attributes list; however, these hog ring staples are generally compatible with most standard hog ring pliers or staplers designed for this size staple. Their universal design allows them to fit into various tools seamlessly without causing any operational issues. Always verify compatibility before purchase to ensure these staples meet your specific requirements.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50115 Hog Ring Staples are designed with a leg length and diameter of 3/4 inch. This specific sizing makes them suitable for various applications that require a robust fastening solution. The dimensions provide an adequate balance between strength and versatility, allowing the staples to be used in different settings where secure attachment is needed.
These hog ring staples are made from steel, providing durability and long-lasting performance. They have been finished with hot dipped galvanization, which adds an extra layer of protection against corrosion or rusting. This finish enhances the longevity of the product, making it built to withstand harsh conditions while maintaining its structural integrity over time.
Please note that package quantity details were not provided in the attributes list; however, these hog ring staples are generally compatible with most standard hog ring pliers or staplers designed for this size staple. Their universal design allows them to fit into various tools seamlessly without causing any operational issues. Always verify compatibility before purchase to ensure these staples meet your specific requirements.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 10 PK (U51000.031.0500)
- DANCO Faucet Washer Flat 1/4L (88573)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.060.0012)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50112)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50120)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- Midwest Fastener