Shop All Hitch Pins
Midwest Fastener
Hitch Pin, 1/2 in Pin Dia, Steel, Zinc Yellow Finish
Mfr # 51146
Zoro # G502528986
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- Usable Length 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51146
- Zoro # G502528986
- UPC # 738287511468
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 6-1/4 in |
Length 1 | 6-1/4" |
Diameter | 1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Application | Coupling Implements and Machinery |
Material | Steel |
Finish | Zinc Yellow |
Type | Hitch Pin |
Item | Hitch Pin |
Style | Swivle Handle |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M6 Metric 10.9 Flat Washer-Zinc (TM6FWZ109)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (Z9087)
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (204608BG)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04104.062.0200)
- MIDWEST FASTENER 7/8" x 4-1/2" Grade 5 Steel Red Headed Hitch Pins (51139)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Cotterles Hitch Pins 4PK (930042)
- MIDWEST FASTENER 5/8" x 3" Bent Pins 2PK (930005)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- HERITAGE Detent Pin, 1/4"x1-1/2", Medium CSZ, Clear (DTP-0250-1500)
- Midwest Fastener Hitch Pins