Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK
Mfr # 74333
Zoro # G802522011
product price: $30.45
/pk 10, $3.05/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- Hex Width 0.71 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74333
- Zoro # G802522011
- UPC # 738287743333
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Width | 0.71 in |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 29/32" |
Driver Type | 5/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (M01210.140.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51130.019.0200)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0816CSFL)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK (79026)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB239)
- Midwest Fastener Cap Nuts & Acorn Nuts