Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 5/8"-11, 18-8 Stainless Steel, Polished, 3 PK
Mfr # 33427
Zoro # G102515805
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thickness 1-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33427
- Zoro # G102515805
- UPC # 738287334272
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-1/16" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thickness | 1-11/32" |
Driver Type | 15/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55050.050.0060)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00990)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (69612)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- AMPG Acorn Nut, 3/8"-16, Steel, Black Oxide, 3/4 in H (Z0296)
- Midwest Fastener Cap Nuts & Acorn Nuts