Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK
Mfr # 74323
Zoro # G902521730
original price:
$22.39
5% off
new price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- Hex Width 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74323
- Zoro # G902521730
- UPC # 738287743234
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 3/4" |
Driver Type | 1/2" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07314-PWR)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 (M07840.050.0020)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (74333)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (34396)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- Midwest Fastener Cap Nuts & Acorn Nuts