Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK
Mfr # 36781
Zoro # G902517726
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 3/8"
- Diameter 2 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36781
- Zoro # G902517726
- UPC # 738287367812
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #4-40 |
Diameter 2 | 9/32" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 3/8" |
Driver Type | 1/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (74065)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/16" L, Aluminum 1000 PK (11312ATA)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-3/4, PK10 (U39000.250.0275)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, 10 PK (36785)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- MIDWEST FASTENER Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30164)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- Midwest Fastener Cap Nuts & Acorn Nuts