Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK
Mfr # 36787
Zoro # G302517500
product price: $20.99
/pk 6, $3.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 13/16"
- Diameter 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36787
- Zoro # G302517500
- UPC # 738287367874
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 5/8" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 13/16" |
Driver Type | 9/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 10 PK (M51010.120.0100)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.100.0500)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, 10 PK (36785)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (34386)
- Midwest Fastener Cap Nuts & Acorn Nuts