Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 1/4"-28, Steel, Chrome Plated, 8 PK
Mfr # 34391
Zoro # G502516037
product price: $16.19
/pk 8, $2.02/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34391
- Zoro # G502516037
- UPC # 738287343915
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 3/8" |
Driver Type | 7/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51060.019.0043)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- INDUSCO Eyebolt, 1/4"x4", Stainless Reg (36500196)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.030.0016)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (69612)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- Midwest Fastener Cap Nuts & Acorn Nuts