Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK
Mfr # 74322
Zoro # G602521788
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- Hex Width 4/9 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74322
- Zoro # G602521788
- UPC # 738287743227
- Country of Origin India
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 4/9 in |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 21/32" |
Driver Type | 7/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10, Width: 5" (44545)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L (931342)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100 (U39080.025.0062)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Nylon, 10 PK (62548)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 50 PK (50709)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- Midwest Fastener Cap Nuts & Acorn Nuts