Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, 10 PK
Mfr # 36785
Zoro # G102517854
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 21/32"
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36785
- Zoro # G102517854
- UPC # 738287367850
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 21/32" |
Driver Type | 7/16" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100350-005P1)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 1/4 in Shoulder Lg, 316 Stainless Steel (STR60234C36)
- BACKER-ON CMTBRD SCREW9 1-5/8in. 140PK (23510)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Plain Finish (TRI2075LHX6-005P)
- MIDWEST FASTENER High Crown Cap Nut, #4-40, 18-8 Stainless Steel, 10 PK (36781)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK (36784)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK (36787)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, 18-8 Stainless Steel, 3 PK (79028)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK (50712)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK (CPB171)
- Midwest Fastener Cap Nuts & Acorn Nuts