Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK
Mfr # 74334
Zoro # G802521991
product price: $48.35
/pk 10, $4.84/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- Hex Width 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74334
- Zoro # G802521991
- UPC # 738287743340
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Width | 3/4 in |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 1-3/32" |
Driver Type | 3/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 100 PK (H4125)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0125)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.025.0125)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (74324)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (933365)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- Midwest Fastener Cap Nuts & Acorn Nuts