Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, 1/2"-20, 18-8 Stainless Steel, Polished, 3 PK
Mfr # 33435
Zoro # G202516092
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thickness 1-3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33435
- Zoro # G202516092
- UPC # 738287334357
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter 2 | 55/64 |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thickness | 1-3/32" |
Driver Type | 3/4" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M1.4-0.30 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01403-010P1)
- ZORO SELECT Spring Pin, Sltd, 5/32inx2in, Pln, PK50 (U39100.015.0200)
- L.H. DOTTIE 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1412)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10 (WWG-BPS-2107)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Polished, 6 PK (33432)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, Polished, 10 PK (33428)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, 18-8 Stainless Steel, 3 PK (79028)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- Midwest Fastener Cap Nuts & Acorn Nuts