Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK
Mfr # 74327
Zoro # G402521827
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- Hex Width 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74327
- Zoro # G402521827
- UPC # 738287743272
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 3/8 in |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 9/16" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51000.050.0150)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- ZORO SELECT Slotted Shim 3 x 3" x 0.001", Pk20 (36D731)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (74334)
- MIDWEST FASTENER High Crown Cap Nut, #10-24, Steel, Chrome Plated, 10 PK (74321)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (74324)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Nickel Plated, 3 PK (38705)
- ZORO SELECT Low Crown Cap Nut, 5/16"-24, 316 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB270)
- Midwest Fastener Cap Nuts & Acorn Nuts