Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, #10-32, 18-8 Stainless Steel, Polished, 10 PK
Mfr # 33428
Zoro # G002515929
product price: $17.65
/pk 10, $1.77/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33428
- Zoro # G002515929
- UPC # 738287334289
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-32 |
Diameter 2 | 27/64" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thickness | 9/16" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS2)
- E-Z LOK Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel (329-7)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-20, 18-8 Stainless Steel, Polished, 3 PK (33435)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-14, 18-8 Stainless Steel, Polished, 4 PK (33425)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK (36787)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 50 PK (50709)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H (CPB010)
- Midwest Fastener Cap Nuts & Acorn Nuts