Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, #10-24, Steel, Chrome Plated, 10 PK
Mfr # 74321
Zoro # G102521875
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Profile High Crown
- Material Steel
- Finish Chrome Plated
- Hex Width 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74321
- Zoro # G102521875
- UPC # 738287743210
- Country of Origin India
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Hex Width | 3/8 in |
Details
Item | Cap Nut |
Profile | High Crown |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 9/16" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK (1721000)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG360562056212)
- TEK #10 x 5/8 in. Phillips Pancake Head Self Drilling Screws, 190PK (21376)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK (74322)
- MIDWEST FASTENER High Crown Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (74333)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (74324)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- ZORO SELECT High Crown Cap Nut, M4-0.70, Steel, Zinc Plated, 8 mm H, 100 PK (M16510.040.0001)
- Midwest Fastener Cap Nuts & Acorn Nuts