Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
High Crown Cap Nut, #10-24, 18-8 Stainless Steel, 10 PK
Mfr # 36784
Zoro # G402517905
product price: $19.85
/pk 10, $1.99/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile High Crown
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thickness 9/16"
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36784
- Zoro # G402517905
- UPC # 738287367843
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | #10-24 |
Diameter 2 | 7/16" |
Details
Item | Cap Nut |
Profile | High Crown |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thickness | 9/16" |
Driver Type | 3/8" Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04104.062.0125)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0250)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55000.100.0250)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, 6 PK (36787)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, 18-8 Stainless Steel, 10 PK (36788)
- MIDWEST FASTENER High Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, 10 PK (36785)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, 18-8 Stainless Steel, 2 PK (33807)
- MIDWEST FASTENER Acorn Nut, M6-1.00, Stainless Steel, 50 PK (55138)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Brass, Plain, 1/4 in H, 100 PK (CPB042)
- Midwest Fastener Cap Nuts & Acorn Nuts