Shop All Fastener Caps & Plugs
Midwest Fastener
Hex Spoke Screw Cap, 5/16 in Dia, Chrome, Brass 5 PK
Mfr # 30182
Zoro # G602512663
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Brass
- Color Chrome
- System of Measurement Inch
- Fits Bolt Head Style Hex Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30182
- Zoro # G602512663
- UPC # 738287301823
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 5/16 in |
Details
Item | Screw Cap |
Material | Brass |
Color | Chrome |
System of Measurement | Inch |
Fits Bolt Head Style | Hex Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04211.062.0300)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0100)
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M04110.060.0012)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK (32834)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- Midwest Fastener