Shop All Hex Nuts
Midwest Fastener
Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK
Mfr # 932342
Zoro # G202523366
product price: $8.49
/pk 25, $0.34/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932342
- Zoro # G202523366
- UPC # 719199323424
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 15 mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 6.5mm |
Driver Type | #13 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/4L, PK100 (5ZMT4)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1020x10)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01071.180.0045)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0150)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Plain, 6 PK (60674)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03746)
- Midwest Fastener Hex Nuts