Shop All Hex Nuts
Midwest Fastener
Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 73645
Zoro # G902519553
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M7-1.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73645
- Zoro # G902519553
- UPC # 738287736458
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M7-1.00 |
Hex Width | 12 mm |
Diameter 1 | 7mm |
Diameter 2 | 12mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 5.4mm |
Driver Type | #10 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05224)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.25, 15 Inserts (35088)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 30 PK (73644)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Chrome Plated, 40 PK (61524)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01100.062.0001)
- Midwest Fastener Hex Nuts