Shop All Hex Nuts
Midwest Fastener
Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 06874
Zoro # G502516938
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M7-1.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06874
- Zoro # G502516938
- UPC # 738287068740
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M7-1.00 |
Hex Width | 12 mm |
Diameter 1 | 7mm |
Diameter 2 | 12mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 5.4mm |
Driver Type | #10 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Plain Stainless Steel (U17567.025.0100)
- ZORO SELECT Self Drill Screw, #8 x 2 5/8 in, Phosphate Steel Bugle Head Phillips Drive, 1600 PK (637070-BR)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (73645)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33374)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 50 PK (07256)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 20 PK (06830)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Zinc Yellow, 12 PK (60661)
- MIDWEST FASTENER Machine Screw Nut, #0-80, Steel, Zinc Plated, 50 PK (930459)
- Midwest Fastener Hex Nuts