Shop All Hex Nuts
Midwest Fastener
Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 30 PK
Mfr # 73644
Zoro # G402519503
product price: $8.29
/pk 30, $0.28/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73644
- Zoro # G402519503
- UPC # 738287736441
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 11 mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 4.9mm |
Driver Type | #10 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05013)
- ANVIL Lock Nut, 1", Galvanized (8700162608)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 100 PK (06873)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 15 PK (73648)
- MIDWEST FASTENER Hex Nut, M14-1.50, Steel, Class 8, Zinc Yellow, 5 PK (73666)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- Midwest Fastener Hex Nuts