Shop All Hex Nuts
Midwest Fastener
Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 06873
Zoro # G902516767
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06873
- Zoro # G902516767
- UPC # 738287068733
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 11 mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 4.9mm |
Driver Type | #10 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2-56, 2 ft, Stainless Steel, 316, Plain Finish (45573)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1450 PK (B55530.037.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (Z9099)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61598)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 30 PK (73644)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3 PK (69131)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 15 PK (60565)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08100.062.0001)
- Midwest Fastener Hex Nuts