Shop All Hex Nuts
Midwest Fastener
Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK
Mfr # 73643
Zoro # G902519508
product price: $7.19
/pk 30, $0.24/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.8
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73643
- Zoro # G902519508
- UPC # 738287736434
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M5-0.8 |
Hex Width | 9 mm |
Diameter 1 | 5mm |
Diameter 2 | 9mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 3.8mm |
Driver Type | #8 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M20-2.50 (3520-20.00K)
- MIDWEST FASTENER 1/8" x 2" Zinc Plated Steel Cotter Pins 100PK (04029)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (31C50KCS)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Silicon Bronze, 8 PK (39965)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 10 PK (03680)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- Midwest Fastener Hex Nuts