Shop All Hex Nuts
Midwest Fastener
Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 06872
Zoro # G502516808
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.8
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06872
- Zoro # G502516808
- UPC # 738287068726
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M5-0.8 |
Hex Width | 9 mm |
Diameter 1 | 5mm |
Diameter 2 | 9mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 3.8mm |
Driver Type | #8 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (LP212STGDBK)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.100.1000)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-5/8 in Shaft Dia (SH-262SS)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- MIDWEST FASTENER Hex Nut, M24-3, Steel, Class 10, Plain, 2 PK (932352)
- MIDWEST FASTENER Hex Nut, #14, Nylon, 10 PK (31437)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68061)
- MIDWEST FASTENER Hex Nut, #8-32, Steel, Black Oxide, 20 PK (34162)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 100 PK (03763)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK (75NJ8)
- Midwest Fastener Hex Nuts