Shop All Hex Nuts
Midwest Fastener
Hex Nut, M5-0.8, Stainless Steel, Not Graded, 100 PK
Mfr # 55119
Zoro # G602519037
product price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Hex Width 9 mm
- System of Measurement Metric
- Thread Type Metric Coarse
- Thickness 3.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55119
- Zoro # G602519037
- UPC # 738287551198
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M5-0.8 |
Hex Width | 9 mm |
Diameter 1 | 5mm |
Diameter 2 | 9mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 3.7mm |
Driver Type | #8 Wrench |
Hardness | A2-70 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Steel Body, 655 PK (350404)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ARP LATE MODEL GM, CAMARO, FIREBIRD, CORVETTE M12 X 1.50IN WHEEL STUD KIT (100-7713)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 10 PK (03680)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63065)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Zinc Plated (03670)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK (60906)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04180.056.0002)
- Midwest Fastener Hex Nuts