Shop All Hex Nuts
Midwest Fastener
Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 30 PK
Mfr # 73642
Zoro # G902519331
product price: $6.19
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.7
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 7.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73642
- Zoro # G902519331
- UPC # 738287736427
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M4-0.7 |
Hex Width | 7.70 mm |
Diameter 1 | 4mm |
Diameter 2 | 7.7mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 3mm |
Driver Type | #7 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U55010.031.0150)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (932424)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- MIDWEST FASTENER Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 30 PK (66952)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Nylon, Not Graded, 20 PK (77096)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03707)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- Midwest Fastener Hex Nuts