Shop All Hex Nuts
Midwest Fastener
Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK
Mfr # 79656
Zoro # G402521483
product price: $5.95
/pk 30, $0.20/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.5
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 6.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79656
- Zoro # G402521483
- UPC # 738287796568
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M3-0.5 |
Hex Width | 6.20 mm |
Diameter 1 | 3mm |
Diameter 2 | 6.2mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 2.2mm |
Driver Type | #5.5 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.075.1200)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91070)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 10, Plain, 15 PK (932344)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 25 PK (06878)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- MIDWEST FASTENER Hex Nut, #10-32, Zinc Plated (03751)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 5 PK (U08100.125.0001)
- Midwest Fastener Hex Nuts